Dottie LL50CG Conduit Body With Cover/Gasket, Type: LL, Size: 1/2", Aluminum

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    LL50CG
  • Rexel Part Number:

    615112
  • UPC:

    78100210742

Conduit Body With Cover and Neoprene Gasket, Type: LL, Size: 1/2 Inch, Aluminum

$ 1,369.22 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # LL50CG

Rexel Part # 615112

UPC 78100210742

UNSPSC 39131708

Diameter 1/2 in

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch