OZ Gedney LL-125 1-1/4" Type LL Conduit Body, Malleable Iron, Spec 35, Rigid/IMC

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    LL-125
  • Rexel Part Number:

    201959
  • UPC:

    783126378603

Features: 32 Cubic In, (3) 2 Awg Conductor, Tapered Threaded Hub, Application: Rigid Conduit, Imc, Standard: Ul 514a, Csa C22.2, Fed Spec: A-a-50563, NEMA: Fb-1, Fb-2.10, Hub Size: 1.25in, Form: Ll, Length: 8.25in, Width: 2.625in, Height: 25/8in, Material: Malleable Iron, Finish: Zinc Electroplated Aluminum Enamel

$ 43.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # LL-125

Rexel Part # 201959

UPC 783126378603

UNSPSC 39131708

Diameter 1 1/4 in

Material Iron

Type Spec 5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch