OZ Gedney LL-150 1-1/2" Type LL Conduit Body, Malleable Iron, Spec 35, Rigid/IMC

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    LL-150
  • Rexel Part Number:

    201989
  • UPC:

    783126378801

Features: 36 Cubic In, (3) 1 Awg Conductor, Tapered Threaded Hub, Application: Rigid Conduit, Imc, Standard: Ul 514a, Csa C22.2, Fed Spec: A-a-50563, NEMA: Fb-1, Fb-2.10, Hub Size: 1.5in, Form: Ll, Length: 8.25in, Width: 2.625in, Height: 23/4in, Material: Malleable Iron, Finish: Zinc Electroplated Aluminum Enamel

$ 56.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # LL-150

Rexel Part # 201989

UPC 783126378801

UNSPSC 39131708

Diameter 1 1/2 in

Material Iron

Type Spec 5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch