Appleton LL-200ACGA Conduit Body With Cover/Gasket, Type LL, 2", Form 85, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LL-200ACGA
  • Rexel Part Number:

    6450
  • UPC:

    78138182604

Conduit Body With Cover/Gasket, Type LL, 2 Inch, Form 85, Aluminum

$ 9,831.02 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LL-200ACGA

Rexel Part # 6450

UPC 78138182604

UNSPSC 39131708

Diameter 2 in

Family / Style Form 85

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch