OZ Gedney LL-50 Conduit Body, Type: LL, Size: 1/2", Spec 5, Material: Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    LL-50
  • Rexel Part Number:

    201902
  • UPC:

    78312637800

Conduit Body, Type: LL, Size: 1/2 Inch, Spec 5, Material: Malleable Iron, For Use With Rigid/IMC Conduit

$ 15.17 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # LL-50

Rexel Part # 201902

UPC 78312637800

UNSPSC 39131708

Diameter 1/2 in

Family / Style Spec 5

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch