OZ Gedney LL17 Conduit Body, Type LL, Size: 1/2", Form 7, Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    LL17
  • Rexel Part Number:

    16922
  • UPC:

    78312637801

Conduit Body, Type: LL, Size: 1/2 Inch, Form 7, Malleable Iron, For Use With Rigid/IMC Conduit

$ 15.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # LL17

Rexel Part # 16922

UPC 78312637801

UNSPSC 39131708

Diameter 1/2 in

Family / Style Form 7

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch