Appleton LL250-M Conduit Body, Type LL, 2-1/2", Form 35, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LL250-M
  • Rexel Part Number:

    25220
  • UPC:

    781381480604

Conduit Body, Type: LL, Form 35, Size: 2-1/2", Material: Malleable Iron, For Use With

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LL250-M

Rexel Part # 25220

UPC 781381480604

UNSPSC 39131708

Diameter 2 1/2 in

Family / Style Form 35

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch