OZ Gedney LL27 Conduit Body, Type LL, 3/4", Form 7, Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    LL27
  • Rexel Part Number:

    16875
  • UPC:

    783126378214

Conduit Body, Type: LL, Size: 3/4 Inch, Form 7, Malleable Iron, For Use With Rigid/IMC Conduit

$ 18.14 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # LL27

Rexel Part # 16875

UPC 783126378214

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 7

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch