OZ Gedney LL300 Conduit Body, Type: LL, Size: 3", Spec 5, Material: Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    LL300
  • Rexel Part Number:

    202040
  • UPC:

    78312637925

Conduit Body, Type: LL, Size: 3 Inch, Spec 5, Material: Malleable Iron, For Use With Rigid/IMC Conduit

$ 260.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # LL300

Rexel Part # 202040

UPC 78312637925

UNSPSC 39131708

Diameter 3 in

Family / Style Spec 5

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch