Appleton LL350A 3-1/2 in Conduit Body, Type LL

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LL350A
  • Rexel Part Number:

    217053
  • UPC:

    781381118323

Conduit Body, Type: LL, Form 85, Size: 3-1/2 Inch, Material: Pressure Cast Aluminum.

$ 224.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LL350A

Rexel Part # 217053

UPC 781381118323

UNSPSC 39131708

Diameter 3 1/2 in

Family / Style Form 85

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch