OZ Gedney LL37 Conduit Body, Type LL, 1", Form 7, Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    LL37
  • Rexel Part Number:

    16856
  • UPC:

    78312637841

Conduit Body, Type: LL, Size: 1 Inch, Form 7, Malleable Iron, For Use With Rigid/IMC Conduit

$ 27.68 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # LL37

Rexel Part # 16856

UPC 78312637841

UNSPSC 39131708

Diameter 1 in

Family / Style Form 7

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch