Appleton LL400-A 4 Form 85 Alum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LL400-A
  • Rexel Part Number:

    188377
  • UPC:

    781381118330

Conduit Body, Type: LL, FM85, Size: 4", Material: Pressure Cast Aluminum.

$ 254.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LL400-A

Rexel Part # 188377

UPC 781381118330

UNSPSC 39131708

Diameter 4 in

Family / Style Form 85

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch