OZ Gedney LL400A Conduit Body, Type LL, Size: 4", Form 85, Material: Aluminum

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    LL400A
  • Rexel Part Number:

    191934
  • UPC:

    78312637950

Conduit Body, Type LL, Size: 4 Inch, Form 85, Material: Aluminum

$ 502.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # LL400A

Rexel Part # 191934

UPC 78312637950

UNSPSC 39131708

Diameter 4 in

Family / Style Form 85

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch