Appleton LL47-SA 1-1/4", Type LL, FM 7, Conduit Body

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LL47-SA
  • Rexel Part Number:

    56495
  • UPC:

    781381600866

Conduit Body, Type: LL, FM7, Size: 1-1/4", Material: Copper Free Aluminum.

$ 45.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LL47-SA

Rexel Part # 56495

UPC 781381600866

UNSPSC 39131708

Diameter 1 1/4 in

Family / Style Form 7

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch