Appleton LL49 1-1/4 Fm9 Unilet - Ll

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LL49
  • Rexel Part Number:

    179058
  • UPC:

    781381094276

Conduit Body, Type: LL, FM9, Size: 1-1/4", Material: Copper Free Aluminum.

$ 35.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LL49

Rexel Part # 179058

UPC 781381094276

UNSPSC 39131708

Diameter 1 1/4 in

Family / Style Form 9

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch