Appleton LL50-A Conduit Body, Type: LL, FM85, Size: 1/2", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LL50-A
  • Rexel Part Number:

    54249
  • UPC:

    781381479707

Conduit Body, Type: LL, FM85, Size: 1/2", Material: Copper Free Aluminum.

$ 12.67 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LL50-A

Rexel Part # 54249

UPC 781381479707

UNSPSC 39131708

Diameter 1/2 in

Family / Style Form 85

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch