Appleton LL57 Conduit Body, Type: LL, 1-1/2", Form 7, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LL57
  • Rexel Part Number:

    25417
  • UPC:

    781381506861

Conduit Body, Type: LL, FM7, Size: 1-1/2", Material: Grayloy Iron.

$ 47.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LL57

Rexel Part # 25417

UPC 781381506861

UNSPSC 39131708

Diameter 1 1/2 in

Family / Style Form 7

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch