Appleton LL59 Conduit Body, Type LL, 1-1/2", Form 9, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LL59
  • Rexel Part Number:

    262798
  • UPC:

    781381094283

Conduit Body, Type LL, 1-1/2 Inch, Form 9, Aluminum

$ 46.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LL59

Rexel Part # 262798

UPC 781381094283

UNSPSC 39131708

Diameter 1 1/2 in

Family / Style Form 9

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch