Hubbell-Killark OLL-1CG Conduit Body With Cover/Gasket, Type: LL, Size: 1/2", Aluminum

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    OLL-1CG
  • Rexel Part Number:

    530953
  • UPC:

    78393604928

Conduit Body With Cover/Gasket, Type: LL, Size: 1/2 Inch, Aluminum, For Use With Rigid/IMC Conduit

$ 31.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # OLL-1CG

Rexel Part # 530953

UPC 78393604928

UNSPSC 39131708

Diameter 1/2 in

Family / Style Series 5

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch