Hubbell-Killark OLL-2M Conduit Body, Type: LL, 3/4", Series 5, Malleable Iron

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    OLL-2M
  • Rexel Part Number:

    212076
  • UPC:

    78393648053

Conduit Body, Type: LL, Size: 3/4 Inch, Series 5, Malleable Iron, For Use With Rigid/IMC Conduit

$ 25.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # OLL-2M

Rexel Part # 212076

UPC 78393648053

UNSPSC 39131708

Diameter 3/4 in

Family / Style Series 5

Material Iron

Size 3/4 in

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch