Hubbell-Killark OLL-5 1-1/2" "ll Type Alum Conduit Body

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    OLL-5
  • Rexel Part Number:

    402489
  • UPC:

    783936490458

Conduit Body, Type: LL, Size: 1-1/2 Inch, Duraloy 5 Series, Aluminum, For Use With Rigid/IMC Conduit

$ 46.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # OLL-5

Rexel Part # 402489

UPC 783936490458

UNSPSC 39131708

Diameter 1 1/2 in

Family / Style Series 5

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch