Plasti-Bond PRHLL28 Conduit Body, Type: LL, FM8, 3/4", Material: PVC Coated Iron

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRHLL28
  • Rexel Part Number:

    254386
  • UPC:

    784011203741

Conduit Body, Type: LL, FM8, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

$ 64.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRHLL28

Rexel Part # 254386

UPC 784011203741

UNSPSC 39131707

Diameter 3/4 in

Family / Style Form 8

Material PVC Coated

Type Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch