Plasti-Bond PRHLL68 2",FM 8, Type LL Conduit Body

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRHLL68
  • Rexel Part Number:

    254399
  • UPC:

    784011203789

Conduit Body, Type: LL, FM8, Size: 2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

$ 212.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRHLL68

Rexel Part # 254399

UPC 784011203789

UNSPSC 39131707

Diameter 2 in

Family / Style Form 8

Material PVC Coated

Type Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch