Plasti-Bond PRLL17SA 1/2",FM 7, LL Conduit Body, Aluminum

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRLL17SA
  • Rexel Part Number:

    625898
  • UPC:

    784011216208

Conduit Body, Type: LL, FM7, Size: 1/2 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket.

$ 67.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRLL17SA

Rexel Part # 625898

UPC 784011216208

UNSPSC 39131707

Diameter 1/2 in

Family / Style Form 7

Material PVC Coated

Type Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch