Ocal LL27-G PVC Coated Conduit Body, Type: LL, Form 7, Size: 3/4", PVC Coated/Iron

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    LL27-G
  • Rexel Part Number:

    57096
  • UPC:

    70450839274

PVC Coated Conduit Body, Type: LL, Form 7, Size: 3/4 Inch, Color: Gray, Material: PVC Coated/Iron

$ 143.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # LL27-G

Rexel Part # 57096

UPC 70450839274

UNSPSC 39131708

Diameter 3 /4 in

Family / Style Form 7

Material PVC Coated

Type PVC Coated Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch