Ocal LL37 1"bluekote Conduit Body Form 7

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    LL37
  • Rexel Part Number:

    20462
  • UPC:

    786210924939

Conduit Body, Type: LL, FM7, Size: 1", Material: Gray Iron.

$ 47.57 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # LL37

Rexel Part # 20462

UPC 786210924939

UNSPSC 39131708

Diameter 1 in

Family / Style Form 7

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch