Bizline 075LR Conduit Body, Type LR, Size 3/4", Cover/Gasket, PVC

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    075LR
  • Rexel Part Number:

    27868
  • UPC:

Conduit Body, Type: LR, Size 3/4 Inch, Includes Cover and Gasket, Material: PVC, For Use With PVC Conduit

$ 398.04 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # 075LR

Rexel Part # 27868

UPC

UNSPSC 39131708

Diameter 3/4 in

Material PVC

Type PVC Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch