Bizline BZLOLR2CG Conduit Body, Type LR, 3/4", Aluminum, Form 5, Cover/Gasket Included

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    BZLOLR2CG
  • Rexel Part Number:

    39182
  • UPC:

    78393603869

Conduit Body, Type LR, 3/4 Inch, Aluminum, Form 5, Threaded, Cover/Gasket Included

$ 10.43 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # BZLOLR2CG

Rexel Part # 39182

UPC 78393603869

UNSPSC 39131707

Diameter 3/4 in

Family / Style Form 5

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch