Calbrite S62000LR00 2" Type LR Stainless Steel Conduit Body

  • Mfr/Brand Name:

    Calbrite
  • Mfr Number:

    S62000LR00
  • Rexel Part Number:

    589371
  • UPC:

    847656001247

Conduit Body, Type: LR, FM8, Size: 2", Material: Stainless Steel. Includes: Cover & Gasket.

$ 368.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Calbrite

Mfr Part # S62000LR00

Rexel Part # 589371

UPC 847656001247

UNSPSC 39131700

Diameter 2 in

Family / Style Form 8

Material Steel

Type Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch