Cooper Crouse-Hinds LR67 Conduit Body, Type: LR, Form 7, Size: 2", Iron Alloy

Conduit Body, Type: LR, Form 7, Size: 2 Inch, Material: Iron Alloy, For Use With Rigid/IMC Conduit

$ 105.60 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # LR67

Rexel Part # 83372

UPC 782274529301

UNSPSC 39131708

Diameter 2 in

Family / Style Form 7

Material Iron Alloy

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch