Dottie LR125CG Conduit Body With Cover/Gasket, Type: LR, Size: 1-1/4", Aluminum

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    LR125CG
  • Rexel Part Number:

    614773
  • UPC:

    78100210768

Conduit Body With Cover and Neoprene Gasket, Type: LR, Size: 1-1/4 Inch, Aluminum

$ 3,998.54 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # LR125CG

Rexel Part # 614773

UPC 78100210768

UNSPSC 39121700

Diameter 1 1/4 in

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch