Dottie LR250CG Conduit Body With Cover/Gasket, Type: LR, Size: 2-1/2", Aluminum

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    LR250CG
  • Rexel Part Number:

    635225
  • UPC:

    78100210774

Conduit Body With Cover and Neoprene Gasket, Type: LR, Size: 2-1/2 Inch, Aluminum

$ 25,454.83 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # LR250CG

Rexel Part # 635225

UPC 78100210774

UNSPSC 39121700

Diameter 2 1/2 in

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch