OZ Gedney LR-100 Conduit Body, Type: LR, Size: 1", Spec 5, Material: Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    LR-100
  • Rexel Part Number:

    17240
  • UPC:

    78312638800

Conduit Body, Type: LR, Size: 1 Inch, Spec 5, Material: Malleable Iron, For Use With Rigid/IMC Conduit

$ 27.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # LR-100

Rexel Part # 17240

UPC 78312638800

UNSPSC 39131708

Diameter 1 in

Family / Style Spec 5

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch