OZ Gedney LR-75 Conduit Body, Type: LR, Size: 3/4", Spec 5, Material: Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    LR-75
  • Rexel Part Number:

    17281
  • UPC:

    78312638780

Conduit Body, Type: LR, Size: 3/4 Inch, Spec 5, Material: Malleable Iron, For Use With Rigid/IMC Conduit

$ 18.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # LR-75

Rexel Part # 17281

UPC 78312638780

UNSPSC 39131708

Diameter 3/4 in

Family / Style Spec 5

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch