Appleton LR107 Conduit Body, Type: LR, Form 7, Size: 4 Inch, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LR107
  • Rexel Part Number:

    103770
  • UPC:

    781381507042

Conduit Body, Type: LR, Form 7, Size: 4 Inch, Material: Malleable Iron, For Use With Rigid/IMC Conduit

$ 446.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LR107

Rexel Part # 103770

UPC 781381507042

UNSPSC 39131708

Diameter 4 in

Family / Style Form 7

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch