Appleton LR150T-A Unilet Form 85 1-1/2 W/setsc

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LR150T-A
  • Rexel Part Number:

    53223
  • UPC:

    781381482103

Conduit Body, Type: LR, FM85, Size: 1-1/2", Material: Copper Free Aluminum, Type: Setscrew.

$ 68.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LR150T-A

Rexel Part # 53223

UPC 781381482103

UNSPSC 39131708

Diameter 1 1/2 in

Family / Style Form 85

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch