OZ Gedney LR17 Conduit Body, Type: LR, Size: 1/2", Form 7, Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    LR17
  • Rexel Part Number:

    17304
  • UPC:

    78312638762

Conduit Body, Type: LR, Size: 1/2 Inch, Form 7, Malleable Iron, For Use With Rigid/IMC Conduit

$ 15.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # LR17

Rexel Part # 17304

UPC 78312638762

UNSPSC 39131708

Diameter 1/2 in

Family / Style Form 7

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch