Appleton LR250-A Conduit Body, Type: LR, Form 85, Size: 2-1/2", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LR250-A
  • Rexel Part Number:

    153818
  • UPC:

    781381118385

Conduit Body, Type: LR, FM85, Size: 2-1/2", Material: Pressure Cast Aluminum.

$ 95.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LR250-A

Rexel Part # 153818

UPC 781381118385

UNSPSC 39131708

Diameter 2 1/2 in

Family / Style Form 85

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch