OZ Gedney LR27 Conduit Body, Type: LR, 3/4", Form 7, Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    LR27
  • Rexel Part Number:

    17262
  • UPC:

    78312638782

Conduit Body, Type: LR, Size: 3/4 Inch, Form 7, Malleable Iron, For Use With Rigid/IMC Conduit

$ 18.14 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # LR27

Rexel Part # 17262

UPC 78312638782

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 7

Material Iron

Size 3/4 in

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch