Appleton LR400A 4 Form 85 Type Lr

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LR400A
  • Rexel Part Number:

    217071
  • UPC:

    781381118422

Conduit Body, Type: LR, FM85, Size: 4", Material: Pressure Cast Aluminum.

$ 254.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LR400A

Rexel Part # 217071

UPC 781381118422

UNSPSC 39131708

Diameter 4 in

Family / Style Form 85

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch