Appleton LR57-SA Conduit Body, Type LR, 1/2", Form 7, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LR57-SA
  • Rexel Part Number:

    144060
  • UPC:

    781381600941

Conduit Body, Type: LR, FM7, Size: 1-1/2", Material: Copper Free Aluminum.

$ 59.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LR57-SA

Rexel Part # 144060

UPC 781381600941

UNSPSC 39131708

Diameter 1 1/2 in

Family / Style Form 7

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch