Appleton LR58 Conduit Body, Type LR, 1-1/2 Inch, Form 8, Grayloy Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LR58
  • Rexel Part Number:

    262915
  • UPC:

    781381744263

Conduit Body, Type LR, 1-1/2 Inch, Form 8, Grayloy Iron, For Use With Rigid/IMC Conduit

$ 58.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LR58

Rexel Part # 262915

UPC 781381744263

UNSPSC 39131708

Diameter 1 1/2 in

Family / Style Form 8

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch