Appleton LR77 Conduit Body, Type: LR, 2-1/2", Form 7, Grayloy Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LR77
  • Rexel Part Number:

    24827
  • UPC:

    781381507011

Conduit Body, Type: LR, FM7, Size: 2-1/2", Material: Grayloy Iron.

$ 163.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LR77

Rexel Part # 24827

UPC 781381507011

UNSPSC 39131708

Diameter 2 1/2 in

Family / Style Form 7

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch