Hubbell-Killark LR27 Conduit Body, Type: LR, Size: 3/4", Series 7, Malleable Iron

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    LR27
  • Rexel Part Number:

    337416
  • UPC:

    78393601121

Conduit Body, Type: LR, Size: 3/4 Inch, Series 7, Material: Malleable Iron, For Use With Rigid/IMC Conduit

$ 22.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # LR27

Rexel Part # 337416

UPC 78393601121

UNSPSC 39131708

Diameter 3/4 in

Family / Style Series 7

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch