Hubbell-Killark OLR-1 Conduit Body, Type: LR, Duraloy Series 5, Size: 1/2", Aluminum

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    OLR-1
  • Rexel Part Number:

    82812
  • UPC:

    783936490519

Conduit Body, Type: LR, Duraloy Series 5, Size: 1/2 Inch, Aluminum, For Use With Rigid/IMC Conduit

$ 12.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # OLR-1

Rexel Part # 82812

UPC 783936490519

UNSPSC 39131708

Diameter 1/2 in

Family / Style Series 5

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch