Hubbell-Killark OLR-5M Conduit Body, Type: LR, Size: 1-1/2", Series 5, Malleable Iron

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    OLR-5M
  • Rexel Part Number:

    523026
  • UPC:

    78393648066

Conduit Body, Type: LR, Size: 1-1/2 Inch, Series 5, Malleable Iron, For Use With Rigid/IMC Conduit

$ 77.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # OLR-5M

Rexel Part # 523026

UPC 78393648066

UNSPSC 39131708

Diameter 1 1/2 in

Family / Style Series 5

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch