Plasti-Bond PRHLR58 1-1/2",FM 8, Type LR Conduit Body

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRHLR58
  • Rexel Part Number:

    254419
  • UPC:

    784011203956

Conduit Body, Type: LR, FM8, Size: 1 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

$ 144.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRHLR58

Rexel Part # 254419

UPC 784011203956

UNSPSC 39131707

Diameter 1 1/2 in

Family / Style Form 8

Material PVC Coated

Type Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch