Plasti-Bond PRLR17SA 1/2",FM 7, LR Conduit Body, Aluminum

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRLR17SA
  • Rexel Part Number:

    625902
  • UPC:

    784011216406

Conduit Body, Type: LR, FM7, Size: 1/2 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket.

$ 69.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRLR17SA

Rexel Part # 625902

UPC 784011216406

UNSPSC 39131707

Diameter 1/2 in

Family / Style Form 7

Material PVC Coated

Type Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch