Plasti-Bond PRLR27 Conduit Body, Type: LR, Form 7, Size: 3/4", PVC Coated Iron

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRLR27
  • Rexel Part Number:

    404917
  • UPC:

    784011204007

Conduit Body, Type: LR, FM7, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

$ 64.25 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRLR27

Rexel Part # 404917

UPC 784011204007

UNSPSC 39131707

Diameter 3/4 in

Family / Style Form 7

Material PVC Coated

Type Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch