Plasti-Bond PRLR37 Conduit Body, Type: LR, FM7, Size: 1", Material: PVC Coated Iron

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRLR37
  • Rexel Part Number:

    404920
  • UPC:

    784011204014

Conduit Body, Type: LR, FM7, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

$ 86.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRLR37

Rexel Part # 404920

UPC 784011204014

UNSPSC 39131707

Diameter 1 in

Family / Style Form 7

Material PVC Coated

Type Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch